IPEX 3 inch x 24 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, White
Description
90° long sweep bend fitting.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 3 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | Sweep, 90° |
Bend Radius | 24 in | Dimensions | 3 in dia x 24 in L |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454274228 |
Packages
1 - UNIT - 1 | 84 - UNIT - 84 |