IPEX 3 inch x 60 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, White
Description
Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Long Sweep Bend | Connection Size | 3 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | 90° |
UPC | 622454274242 |
Packages
1 - UNIT - 1 |