![sce069002](/images/no-image-en.png)
IPEX 6 inch 90 Degree 36 inch Radius Ipex 069002 M-F PVC Elbow, Grey
Description
90° Male to female elbow made of PVC.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Elbow | Connection Type | Plug-in |
Material | PVC | Type | 90° |
UPC | 622454160804 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |