Abbotsford
sce069054

IPEX 2 inch 60 Degrees 30 inch Radius PVC K Bend Elbow

Price $70.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069054

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 2 in
Connection Type Hub x Crimp Material PVC
Type 60°, Sweep Bend Radius 30 in
UPC 622454421592

Packages

1 - UNIT - 1