Abbotsford
sce069064

IPEX 12 inch Radius 90 Degree PVC Elbow

Price $57.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069064

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 2 in Material PVC
Type 90° Bend Radius 12 in
UPC 622454206823

Packages

1 - UNIT - 1
Customers who bought this item also bought