IPEX 069243 Scepter® Elbow 1 in Standard, 30° PVC Spigot x Spigot
Description
Elbow, 30 degree, ScepterĀ® fittings, Plain end x plain end, PVC, 1 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 1 in |
Connection Type | Spigot x Spigot | Material | PVC |
Finish | Untreated | Type | Standard, 30° |
Dimensions | 25.4 mm ID x 33.4 mm OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454692435 |