Abbotsford
sce069258

IPEX 2 inch x 24 inch Radius PVC 90 Degree Elbow

Price $167.8799 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069258

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 2 in Connection Type Plain End
Material PVC Type 90°
Bend Radius 24 in UPC 622454828797

Packages

1 - UNIT - 1 50 - UNIT - 50