Abbotsford
sce069900

IPEX 2 inch 10 ft Radius J- Bend, Orange

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069900
Documents Documents

Description

J-Bends allow you to take your duct system from below to above grade rigid conduit.

Specifications

Brand Name Ipex Item Name J-Bend
Connection Size 2 in Connection Type Spigot x Bell End
Material PVC Color Orange
Series/Model 700 Series Bend Radius 12 in
Dimensions 10 ft L UPC 622454340893

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok