IPEX 5 inch Radius 60 inch Elbow PVC
Description
Elbow made of PVC.
Specifications
Brand Name | Ipex | Item Name | Elbow |
Connection Size | 5 in | Material | PVC |
Bend Radius | 60 in | UPC | 622454209473 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |
Elbow made of PVC.
Brand Name | Ipex | Item Name | Elbow |
Connection Size | 5 in | Material | PVC |
Bend Radius | 60 in | UPC | 622454209473 |
1 - UNIT - 1 | 100 - UNIT - 100 |