Abbotsford
sce077539

IPEX 36 inch Radius 22.5 Degree Elbow PVC

Price $215.4370 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077539

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 4 in Material PVC
Type 22.5° Bend Radius 36 in
UPC 622454209497

Packages

1 - UNIT - 1 150 - UNIT - 150
Customers who bought this item also bought