Abbotsford
sce077577

IPEX 24 inch Radius 4 inch Diameter 90 Degree Elbow M-F PVC-PEXP, Gray

Price $154.6367 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077577

Description

90° Male to female elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 4 in Connection Type Male x Female, Plug-In
Material PVC Color Gray
Type 90° Bend Radius 24 in
UPC 622454209558

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok