Abbotsford
sce077586

IPEX 36 inch Radius 5 inch Diameter 90 Degree Ipex 077586 Elbow M-F PVC-PEXPE, Grey

Price $348.9938 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077586

Description

90° Male to female elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 5 in Connection Type Male x Female, Plug-In
Material PVC Color Gray
Type 90° Bend Radius 36 in
UPC 622454209565

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok