![sce100mmx45x36r](/images/no-image-en.png)
IPEX 100MMX45X36R BEND 100MMX45X36in 160DR26 GASK SPIGOT
Specifications
Brand Name | Ipex | Item Name | Elbow |
Connection Size | 100 mm | Connection Type | Spigot x Gasket |
Material | PVC | Type | 45° |
Bend Radius | 36 in | Wall Thickness | SDR 26 |
Packages
1 - UNIT - 1 |