Abbotsford
sce129117

IPEX 129117 Super Duct Elbow 5 in 45°, Long Sweep Bend PVC SW x SP

Price $211.9592 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129117

Description

SUPERDUCT Long sweep bend fitting for use in utilities, communications, telecom, cable, hospitals / medical complexes, commercial buildings.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 5 in
Connection Type SW x SP Material PVC
Color White Type 45°, Long Sweep Bend
Bend Radius 42 in Standards CSA C22.2 No. 211.1
Application For Use in Direct Buried or Concrete Encased Raceway, Utilities, Communications, Telecom, Cable, Hospitals/Medical Complexes, Commercial Buildings UPC 622454274532

Packages

1 - UNIT - 1 50 - UNIT - 50