IPEX 129249 DUCT 5in 22 1/2DEG 42RSWXSP SUPER WHI 129249
Description
SUPERDUCT Long sweep bend fitting for use in utilities, communications, telecom, cable, hospitals / medical complexes, commercial buildings.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 5 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | 22-1/2°, Long Sweep |
Standards | CSA C22.2 No. 211.1 Certified | Application | For Direct Buried or Concrete Encased Raceway |
UPC | 622454274587 |
Packages
1 - UNIT - 1 | 75 - UNIT - 75 |