
IPEX 1 inch x 6 inch Radius PVC 90 Degree Elbow, Orange
Description
Made with Schedule 40 thickness, these sweeps elbows for changes in direction in an Orange Teleduct system.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct, Tele-Duct |
Item Name | Sweep Elbow | Connection Size | 1 in |
Connection Type | Spigot x Spigot | Material | PVC |
Color | Orange | Type | 90° |
Bend Radius | 6 in | Wall Thickness | SCH 40 |
Packaging Quantity | 100/Pack | Standards | CSA Certified |
UPC | 622454293090 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 | 100 - UNIT - 100 |