
IPEX 4 inch x 36 inch Radius 22 1/2 Degree Ipex 029204 Long Sweep Bend, Grey
Description
Long sweep bend, 22-1/2 degree, Super duct®, 4 inch x 36 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 22.5° |
Bend Radius | 36 in | Dimensions | 101.6 mm ID |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454292048 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |