IPEX 029249 5-inch x 42 Rad 22-1/2 Degrees Long Sweep Bend
Description
Long sweep bend, 22-1/2 degree, Super duct®, 5 inch x 42 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 5 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 22.5° |
Dimensions | 127 mm ID | Standards | CSA C22.2 No. 211.1 |
Application | For Direct Buried or Concrete Encased Raceway | UPC | 622454292499 |
Packages
1 - UNIT - 1 |