Abbotsford
sce223036

IPEX 3 inch x 36 inch Radius 22-1/2 Degree Long Sweep Bend, Grey

Price $66.5935 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029085

Description

Long sweep bend, 22-1/2 degree, Super duct®, 3 inch x 36 radius.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 3 in
Connection Type Spigot x Bell End Material PVC
Color Gray Type Long Sweep, 22.5°
Bend Radius 36 in Dimensions 76.2 mm ID
Standards CSA C22.2 No. 211.1 Application Direct Buried or Concrete Encased Raceway
UPC 622454290853

Packages

1 - UNIT - 1 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok