Abbotsford
sce277076

IPEX 277076 Elbow 6 in 90° PVC

Price $491.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277076

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 6 in Material PVC
Type 90° Bend Radius 36 in
UPC 622454826526

Packages

1 - UNIT - 1