Abbotsford
sce2bct4536

IPEX 2 inch x 36 inch Radius PVC 45 Degree Elbow, Orange

Price $54.1448 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029308

Description

Made from Type II orange pipe stock, these sweeps elbows for changes in direction in an Orange Teleduct system.

Specifications

Brand Name Ipex Item Name Telephone Elbow
Connection Size 2 in Connection Type Socket x Spigot
Material PVC Color Orange
Type 45°, Sweep Series/Model 700
Bend Radius 36 in UPC 622454293083

Packages

1 - UNIT - 1 225 - UNIT - 225