Abbotsford
sce2bct9024

IPEX 2 inch x 24 inch Radius PVC 90 Degree Elbow, Orange

Price $49.8053 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029307

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 2 in Material PVC
Color Orange Type 90°
Bend Radius 24 in UPC 622454293076

Packages

1 - UNIT - 1 10 - UNIT - 10