Abbotsford
sce2bctjbend

IPEX 2 inch x 10 ft x 12 inch Radius Scepter Elbow JBEND PVC, Grey

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069898

Description

SCEPTERĀ® J-bend for use with rigid PVC conduit. Typical industrial, commercial and residential applications utilities, cable, communications, street and highway lighting, residential applications, water treatment plants, airports, wind power, subways, sewage treatment plants, pulp and paper industries, parking garages, car washes, fish plants, marinas, agricultural, dairy, hogs, cattle, chicken, farms, bridges and tunnels, food processing plants, steel mills and mines.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 2 in Material PVC
Color Gray Type J-Type
Bend Radius 12 in Dimensions 10 ft L
UPC 622454698987

Packages

1 - UNIT - 1 50 - UNIT - 50