
IPEX 129091 Super Duct Elbow 2 in Long Sweep, 90° PVC Solvent Weld x Spigot
Description
Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 2 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | Long Sweep, 90° |
Bend Radius | 24 in | Standards | CSA C22.2 No. 211.1 |
Application | Direct Buried or Concrete Encased Raceway | UPC | 622454274198 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 200 - UNIT - 200 |