
IPEX 2 inch x 36 inch Radius 90 Degree PVC Sweep Elbow, White
Description
SUPER DUCTâ„¢ Long sweep elbow. Suitable for industrial, commercial, residential and mining.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 2 in |
Connection Type | Solvent Weld x Spigot, Plug-in | Material | PVC |
Color | White | Finish | Enamel Painted |
Type | Long Sweep, 90°, U | Bend Radius | 36 in |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454274204 |
Packages
1 - UNIT - 1 | 135 - UNIT - 135 |