
IPEX 4 inch x 24 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, Gray
Description
Long sweep bend, 45 degree, Super duct®, 4 inch x 24 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 45° |
Dimensions | 101.6 mm ID | Standards | CSA C22.2 No. 211.1 |
Application | Direct Buried or Concrete Encased Raceway | UPC | 622454291287 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |