
IPEX 4 inch x 60 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, Gray
Description
Long sweep bend, 45 degree, Super duct®, 4 inch x 60 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 45° |
Bend Radius | 1524 mm | Dimensions | 101.6 mm ID |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454291164 |
Packages
1 - UNIT - 1 |