
IPEX 6 inch x 60 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, Gray
Description
Long sweep bend, 45 degree, Super duct®, 6 inch x 62 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 6 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 45° |
Bend Radius | 60 in | Standards | CSA C22.2 No. 211.1 |
Application | For Direct Buried or Concrete Encased Raceway | UPC | 622454291188 |
Packages
1 - UNIT - 1 |