
IPEX 3 inch x 36 inch Radius SUPER DUCT 45 Degree Long Sweep Bend,Gray
Description
Long sweep bend, 45 degree, Super duct®, 3 inch x 36 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 3 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 45° |
Bend Radius | 914.4 mm | Dimensions | 76.2 mm ID |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454291133 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 108 - UNIT - 108 |