Abbotsford
sce4bct22512

IPEX 4 inch x 12 inch Radius PVC 22.5 Degree Elbow, Orange

Price $91.7335 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029303

Description

Made from Type II orange pipe stock, these sweeps elbows for changes in direction in an Orange Teleduct system.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 4 in Color Orange
Type 22.5° Bend Radius 12 in
UPC 622454293038

Packages

1 - UNIT - 1 100 - UNIT - 100