Abbotsford
sce4bct45

IPEX 4 inch x 36 inch Radius PVC 45 Degree Elbow, Orange

Price $67.4833 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029304

Description

Elbow made of PVC.

Specifications

Brand Name Ipex Item Name Telephone Elbow
Connection Size 4 in Material PVC
Color Orange Type 45°
Bend Radius 36 in UPC 622454293045

Packages

1 - UNIT - 1 60 - UNIT - 60