![sce4jbend36](/images/no-image-en.png)
IPEX 4 inch x 36 inch x 10 ft JBEND
Description
4 inch J Bend made of PVC.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | J Bend, 90° |
Bend Radius | 36 in | Dimensions | 10 ft L |
Standards | CSA C22.2 No. 211.1 Certified | Application | For Direct Buried or Concrete Encased Raceway |
Packages
1 - UNIT - 1 |