
IPEX 4 inch x 24 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, White
Description
Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | 90°, Long Sweep |
Bend Radius | 24 in | Standards | CSA C22.2 No. 211.1 |
Application | Direct Buried or Concrete Encased Raceway | UPC | 622454274280 |
Packages
1 - UNIT - 1 |