IPEX 5 inch x 42 inch Radius Super Duct Long Sweep Bend, Gray
Description
Long sweep bend, 45 degree, Super duct®, 5 inch x 42 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 5 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 45° |
Bend Radius | 42 in | Dimensions | 127 mm ID |
Standards | CSA C22.2 No. 211.1 | Application | For Direct Buried or Concrete Encased Raceway |
UPC | 622454291171 |
Packages
1 - UNIT - 1 |