IPEX 5 inch x 60 inch Radius 90 degree Super Duct Long Sweep Bend, White
Description
Long sweep bend, 90 degree, White, Super duct®, 5 inch x 60 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 5 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | Sweep, 90° |
Bend Radius | 60 in | Dimensions | 127 mm ID |
Standards | CSA C22.2 No. 211.1 | Application | For Direct Buried or Concrete Encased Raceway |
UPC | 622454274372 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |