
IPEX 6 inch x 60 inch Radius Super Duct 45 Degree Long Sweep Bend
Description
45° Long sweep bend 6 x 60 R.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 6 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | Long Sweep, 45° |
Bend Radius | 60 in | Standards | CSA C22.2 No. 211.1 |
Application | For Direct Buried or Concrete Encased Raceway | UPC | 622454274549 |
Packages
1 - UNIT - 1 |