
IPEX 6 inch x 48 inch Radius SUPER DUCT 22-1/2 Degree Long Sweep Bend, White
Description
Super Duct DBII 22.5° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Long Sweep Bend | Connection Size | 6 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | 22.5° |
UPC | 622454274617 |
Packages
1 - UNIT - 1 |