![sce6x2212dx48r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15266678.jpg?preset=medium)
IPEX 6 ft ft x 60 ft ftR 90 Degree Ipex Long Sweep Bend, White
Description
Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 6 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Type | 90°, Long Sweep |
Standards | CSA C22.2 No. 211.1, NEMA TC-9 | Application | For Direct Buried or Concrete Encased Raceway |
UPC | 622454274389 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |