Abbotsford
sce902036

IPEX 2 inch x 36 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, Gray

Price $51.0780 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029092
Documents Documents

Description

The premier ducting product on the market, IPEX Super Duct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today's utility companies, for underground ducting applications. Made from a specially formulated compound, Super Duct can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. And Super Duct's smooth bore makes cable pulling easier.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 2 in
Connection Type Spigot x Bell End, Plug-in Material PVC
Color Gray Type Long Sweep, 90°
Bend Radius 36 in Standards CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454290921

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok