
IPEX 3 inch x 60 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, Gray
Description
Long sweep bend, 90 degree, Super duct®, 3 inch x 60 radius.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 3 in |
Connection Type | Spigot x Bell End | Material | PVC |
Color | Gray | Type | Long Sweep, 90° |
Bend Radius | 1524 mm | Dimensions | 76.2 mm ID |
Standards | CSA C22.2 No. 211.1 | Application | Direct Buried or Concrete Encased Raceway |
UPC | 622454291348 |
Packages
1 - UNIT - 1 |