IPEX 4 inch Scepter 30 Degree PVC Elbow
Description
Elbow, 30 degree, ScepterĀ® fittings, Plain end x plain end, PVC, 4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Spigot x Spigot | Material | PVC |
Finish | Untreated | Type | Standard, 30° |
Dimensions | 101.6 mm ID x 114.3 mm OD | For Use With | SCH40 Conduit |
Standards | CSA C22.2 No. 211.2 | Application | Mechanical Protection for Cabling |
UPC | 622454692503 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |