
IPEX 5 inch Scepter 45 Degree Elbow c/w Solvent Bell End
Description
Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 5 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 5 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 45° |
Wall Thickness | SCH 40 | Standards | CSA C22.2 No. 211.2 |
Application | Provides Mechanical Protection for Cabling | UPC | 622454692114 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |