IPEX 6 inch Scepter 45 Degree Elbow c/w Solvent Bell End
Description
Elbow, 45 degree, ScepterĀ®, PVC, Comes with solvent bend end, 6 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 6 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 45° |
Dimensions | 152.4 mm ID | Wall Thickness | SCH 40 |
Standards | CSA C22.2 No. 211.2 | Application | Provides Mechanical Protection for Cabling, Easy Wire Pulling |
UPC | 622454692121 |
Packages
1 - UNIT - 1 |