
IPEX 6 inch Scepter 90 Degree Elbow c/w Solvent Bell End
Description
Elbow, 90 degree, Scepter®, PVC, Comes with solvent bend end, 6 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 6 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 90° |
Dimensions | 152.4 mm ID x 168.2 mm OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454690929 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |