
IPEX 1/2 inch Scepter 90 Degree Elbow c/w Solvent Bell End
Description
Elbow, 90 degree, Scepter®, PVC, Comes with solvent bend end, 1/2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 1/2 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 90° |
Dimensions | 12.7 mm ID x 21.3 mm OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454690813 |
Packages
1 - UNIT - 1 | 10 - UNIT- 10 | 40 - UNIT - 40 |