
IPEX 3/4 inch Scepter 30 Degree PVC Elbow
Description
Elbow, 30 degree, ScepterĀ® fittings, Plain end x plain end, PVC, 3/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 3/4 in |
Connection Type | Spigot | Material | PVC |
Finish | Untreated | Type | 30°, Standard |
Dimensions | 19 mm ID x 26.67 mm OD | Wall Thickness | SCH 40 |
Standards | CSA C22.2 No. 211.2 | Application | Mechanical Protection for Cabling, Easy Wire Pulling |
UPC | 622454692428 |
Packages
50 - UNIT - (50) |