Abbotsford
scei52956

IPEX I52956 DBII 5in 7DEG 36inRADIUS PE X HUB I52956

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52956

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 5 in Connection Type Plain End x Hub
Material PVC Type 7°, DBII
Bend Radius 36 in

Packages

1 - UNIT - 1