Abbotsford
scei52957

IPEX I52957 DBII 5in 15 DEG 36inRADIUS PE X HUB I52957

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52957

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 5 in Connection Type Plain End x Hub
Material PVC Type 15°, DBII
Bend Radius 36 in

Packages

1 - UNIT - 1