Abbotsford
scei52958

IPEX I52958 DBII 5in 10DEG 36inRADIUS PE X HUB I52958

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52958

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 5 in Connection Type Plain End x Hub
Material PVC Type 10°, DBII
Bend Radius 36 in

Packages

1 - UNIT - 1