Abbotsford
scei52959

IPEX I52959 DBII 5in 7DEG 36inRADIUS PE X HUB I52959

Inventory
Unavailable for order
Manufacturer:IPEX
Manufacturer #:I52959

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 5 in Connection Type Plain End x Hub
Material PVC Type 7°, DBII
Bend Radius 36 in

Packages

1 - UNIT - 1